Sprocket Chain Rlr P Sgl 1-1/2In 9.96In, 160B14
Mfr # 160B14
Zoro # G300417413
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
B
Length through Bore (In.)
2.75
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160B14
Zoro #
G300417413
UPC #
97039318077
Country of Origin
China
Dimensions
Length through Bore (In.)
2.75
Pitch Dia.
8.9879
Outside Dia. (In.)
9.963
Storage Width
9.96
Caliper Diameter
7.9629
Storage Length
9.96
Storage Height
2.75
Details
Type
Standard ANSI Roller
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
4.5
Number of Teeth
14
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No
Surface Treatment
Protective Coating
Weight
32.83
Chain Number
160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.