Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 10.37In, 120A20

  • Mfr # 120A20

  • Zoro # G100417491


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
9.5887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A20
Zoro #
G100417491
UPC #
97039311825
Country of Origin
China

Dimensions

Pitch Dia.
9.5887
Outside Dia. (In.)
10.371
Length through Bore (In.)
0.924
Caliper Diameter
8.7137
Storage Height
0.924
Storage Length
10.371
Storage Width
10.371

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
7.941
Sprocket Hub Type
A
Type
Standard ANSI Roller
Weight
16.63
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.