Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 10.37In, 120B20

  • Mfr # 120B20

  • Zoro # G700416450


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.371
Length through Bore (In.)
2.375
Bore Type
Reboreable
Max. Bore (In.)
3.5
Pitch Dia.
9.5887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B20
Zoro #
G700416450
UPC #
97039317520
Country of Origin
China

Dimensions

Outside Dia. (In.)
10.371
Length through Bore (In.)
2.375
Pitch Dia.
9.5887
Storage Width
10.37
Storage Height
2.375
Caliper Diameter
8.7137
Storage Length
10.37

Details

Bore Type
Reboreable
Max. Bore (In.)
3.5
Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Number of Teeth
20
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Weight
25.84
Hardened Teeth
No
Chain Number
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.