Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 11.33In, 120A22

  • Mfr # 120A22

  • Zoro # G100417484


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
10.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A22
Zoro #
G100417484
UPC #
97039311849
Country of Origin
China

Dimensions

Pitch Dia.
10.54
Outside Dia. (In.)
11.333
Length through Bore (In.)
0.924
Storage Height
0.924
Caliper Diameter
9.665
Storage Width
11.333
Storage Length
11.333

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
8.903
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25
Weight
20.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.