Sprocket Chain Rlr P Sgl 1-1/4In 11.33In, 120B22
Mfr # 120B22
Zoro # G700417174
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Reboreable
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Number of Teeth
22
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120B22
Zoro #
G700417174
UPC #
97039317544
Country of Origin
China
Dimensions
Outside Dia. (In.)
11.333
Pitch Dia.
10.54
Length through Bore (In.)
2.375
Storage Length
11.33
Storage Width
11.33
Storage Height
2.375
Caliper Diameter
9.665
Details
Bore Type
Reboreable
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Number of Teeth
22
Material
Steel
Type
Standard ANSI Roller
Min. Bore
1.25
Number of Rows
1
Weight
29.64
Hardened Teeth
No
Chain Number
120
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.