Sprocket Chain Rlr P Sgl 1-1/4In 11.44In, 100A27

  • Mfr # 100A27

  • Zoro # G700416313


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
27
Max. Bore (In.)
9.414
Outside Dia. (In.)
11.444
Pitch Dia.
10.7672
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A27
Zoro #
G700416313
UPC #
97039311535
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.444
Pitch Dia.
10.7672
Length through Bore (In.)
0.692
Storage Width
11.445
Storage Height
0.692
Storage Length
11.445
Caliper Diameter
9.999

Details

Number of Teeth
27
Max. Bore (In.)
9.414
Type
Standard ANSI Roller
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Weight
15.92
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.