Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 11.81In, 120A23

  • Mfr # 120A23

  • Zoro # G900415932


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bore (In.)
9.383
Bore Type
Reboreable
Pitch Dia.
11.0159
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A23
Zoro #
G900415932
UPC #
97039311856
Country of Origin
China

Dimensions

Pitch Dia.
11.0159
Outside Dia. (In.)
11.813
Length through Bore (In.)
0.924
Caliper Diameter
10.1152
Storage Length
11.813
Storage Height
0.924
Storage Width
11.813

Details

Material
Steel
Max. Bore (In.)
9.383
Bore Type
Reboreable
Number of Teeth
23
Sprocket Hub Type
A
Type
Standard ANSI Roller
Weight
22.21
Chain Number
120
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.