Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 11.81In, 120B23

  • Mfr # 120B23

  • Zoro # G900417233


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.0159
Max. Bore (In.)
3.5
Outside Dia. (In.)
11.813
Bore Type
Reboreable
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B23
Zoro #
G900417233
UPC #
97039317551
Country of Origin
China

Dimensions

Pitch Dia.
11.0159
Outside Dia. (In.)
11.813
Length through Bore (In.)
2.375
Storage Length
11.81
Caliper Diameter
10.1152
Storage Height
2.375
Storage Width
11.81

Details

Max. Bore (In.)
3.5
Bore Type
Reboreable
Number of Teeth
23
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Min. Bore
1.25
Chain Number
120
Weight
31.68
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.