Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 11.84In, 100A28

  • Mfr # 100A28

  • Zoro # G900417066


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.844
Bore Type
Reboreable
Max. Bore (In.)
9.814
Material
Steel
Pitch Dia.
11.1643
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A28
Zoro #
G900417066
UPC #
97039311542
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.844
Pitch Dia.
11.1643
Length through Bore (In.)
0.692
Storage Height
0.692
Caliper Diameter
10.4143
Storage Length
11.844
Storage Width
11.844

Details

Bore Type
Reboreable
Max. Bore (In.)
9.814
Material
Steel
Sprocket Hub Type
A
Type
Standard ANSI Roller
Number of Teeth
28
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1
Weight
17.17
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.