Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 12.29In, 120B24

  • Mfr # 120B24

  • Zoro # G100417309


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
11.4919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B24
Zoro #
G100417309
UPC #
97039317568
Country of Origin
China

Dimensions

Pitch Dia.
11.4919
Length through Bore (In.)
2.375
Outside Dia. (In.)
12.294
Storage Length
12.29
Storage Height
2.375
Storage Width
12.29
Caliper Diameter
10.6169

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
120
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Hardened Teeth
No
Number of Rows
1
Weight
33.81
Surface Treatment
Protective Coating
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.