Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 12.64In, 100A30

  • Mfr # 100A30

  • Zoro # G500417183


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.9585
Max. Bore (In.)
10.613
Number of Teeth
30
Material
Steel
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A30
Zoro #
G500417183
UPC #
97039311559
Country of Origin
China

Dimensions

Pitch Dia.
11.9585
Length through Bore (In.)
0.692
Outside Dia. (In.)
12.643
Storage Length
12.643
Storage Width
12.643
Storage Height
0.692
Caliper Diameter
11.2085

Details

Max. Bore (In.)
10.613
Number of Teeth
30
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
A
Bore Type
Reboreable
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
100
Weight
19.79
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.