Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 12.64In, 100B30

  • Mfr # 100B30

  • Zoro # G300417376


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.643
Pitch Dia.
11.9585
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B30
Zoro #
G300417376
UPC #
97039317254
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.643
Pitch Dia.
11.9585
Length through Bore (In.)
2
Caliper Diameter
11.2085
Storage Length
12.64
Storage Height
2
Storage Width
12.64

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
3.3125
Sprocket Hub Type
B
Number of Teeth
30
Material
Steel
Number of Rows
1
Min. Bore
1.25
Chain Number
100
Weight
27.51
Hardened Teeth
No
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.