Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 12.77In, 120A25

  • Mfr # 120A25

  • Zoro # G100416128


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
11.9681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A25
Zoro #
G100416128
UPC #
97039311870
Country of Origin
China

Dimensions

Pitch Dia.
11.9681
Length through Bore (In.)
0.924
Outside Dia. (In.)
12.774
Storage Height
0.924
Storage Length
12.774
Caliper Diameter
11.0695
Storage Width
12.774

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
10.344
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
26.37
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.