Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 13.44In, 100B32

  • Mfr # 100B32

  • Zoro # G4589843


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Outside Dia. (In.)
13.441
Number of Teeth
32
Type
Standard ANSI Roller
Pitch Dia.
12.7529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B32
Zoro #
G4589843
UPC #
97039317261
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.441
Pitch Dia.
12.7529
Length through Bore (In.)
2
Caliper Diameter
12.0029
Storage Height
2
Storage Width
13.44
Storage Length
13.44

Details

Sprocket Hub Type
B
Number of Teeth
32
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
3.3125
Weight
30.45
Hardened Teeth
No
Number of Rows
1
Chain Number
100
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.