Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 14.76In, 60B60

  • Mfr # 60B60

  • Zoro # G900416885


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Pitch Dia.
14.3305
Number of Teeth
60
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B60
Zoro #
G900416885
UPC #
97039316370
Country of Origin
China

Dimensions

Pitch Dia.
14.3305
Outside Dia. (In.)
14.761
Length through Bore (In.)
1.75
Caliper Diameter
13.8615
Storage Height
1.75
Storage Width
14.76
Storage Length
14.76

Details

Type
Standard ANSI Roller
Number of Teeth
60
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Material
Steel
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1
Chain Number
60
Weight
24.79
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.