Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 14.9In, 80A45

  • Mfr # 80A45

  • Zoro # G200417131


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
13.271
Number of Teeth
45
Outside Dia. (In.)
14.901
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A45
Zoro #
G200417131
UPC #
97039311115
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.901
Length through Bore (In.)
0.575
Pitch Dia.
14.3356
Storage Length
14.901
Storage Width
14.901
Caliper Diameter
13.7019
Storage Height
0.575

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
13.271
Number of Teeth
45
Bore Type
Reboreable
Material
Steel
Min. Bore
1.25
Chain Number
80
Weight
24.18
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.