Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 14.9In, 80B45

  • Mfr # 80B45

  • Zoro # G000417256


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
14.3356
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B45
Zoro #
G000417256
UPC #
97039316813
Country of Origin
China

Dimensions

Pitch Dia.
14.3356
Length through Bore (In.)
2
Outside Dia. (In.)
14.901
Storage Width
14.9
Storage Length
14.9
Caliper Diameter
13.7019
Storage Height
2

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.25
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Weight
31.65
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.