Sprocket Chain Rlr P Sgl 1-1/4In 15.04In, 100A36
Mfr # 100A36
Zoro # G300416836
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Sprocket Hub Type
A
Number of Teeth
36
Length through Bore (In.)
0.692
Max. Bore (In.)
13.008
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A36
Zoro #
G300416836
UPC #
97039311580
Country of Origin
China
Dimensions
Length through Bore (In.)
0.692
Pitch Dia.
14.3421
Outside Dia. (In.)
15.038
Storage Length
15.038
Caliper Diameter
13.5921
Storage Width
15.038
Storage Height
0.692
Details
Sprocket Hub Type
A
Number of Teeth
36
Max. Bore (In.)
13.008
Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
28.77
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Min. Bore
1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.