Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 15.86In, 80A48

  • Mfr # 80A48

  • Zoro # G100417248


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
15.2898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A48
Zoro #
G100417248
UPC #
97039311146
Country of Origin
China

Dimensions

Pitch Dia.
15.2898
Outside Dia. (In.)
15.857
Length through Bore (In.)
0.575
Storage Height
0.575
Storage Length
15.857
Caliper Diameter
14.6648
Storage Width
15.857

Details

Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
14.227
Sprocket Hub Type
A
Type
Standard ANSI Roller
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Weight
27.59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.