Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 16.18In, 80A49

  • Mfr # 80A49

  • Zoro # G500417305


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
A
Length through Bore (In.)
0.575
Outside Dia. (In.)
16.176
Max. Bore (In.)
14.546
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A49
Zoro #
G500417305
UPC #
97039311153
Country of Origin
China

Dimensions

Length through Bore (In.)
0.575
Outside Dia. (In.)
16.176
Pitch Dia.
15.6079
Storage Height
0.575
Storage Width
16.176
Storage Length
16.176
Caliper Diameter
14.9749

Details

Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
14.546
Number of Teeth
49
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
28.78
Surface Treatment
Protective Coating
Min. Bore
1.25
Chain Number
80
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.