Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 16.63In, 100A40

  • Mfr # 100A40

  • Zoro # G600417397


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Type
Standard ANSI Roller
Max. Bore (In.)
14.603
Sprocket Hub Type
A
Outside Dia. (In.)
16.633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A40
Zoro #
G600417397
UPC #
97039311597
Country of Origin
China

Dimensions

Outside Dia. (In.)
16.633
Pitch Dia.
15.9319
Length through Bore (In.)
0.692
Storage Height
0.692
Storage Width
16.633
Caliper Diameter
15.1819
Storage Length
16.633

Details

Number of Teeth
40
Type
Standard ANSI Roller
Max. Bore (In.)
14.603
Sprocket Hub Type
A
Material
Steel
Bore Type
Reboreable
Surface Treatment
Protective Coating
Min. Bore
1.25
Chain Number
100
Number of Rows
1
Weight
35.67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.