Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 16.63In, 100B40

  • Mfr # 100B40

  • Zoro # G700417495


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
15.9319
Number of Teeth
40
Sprocket Hub Type
B
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B40
Zoro #
G700417495
UPC #
97039317292
Country of Origin
China

Dimensions

Pitch Dia.
15.9319
Length through Bore (In.)
2.5
Outside Dia. (In.)
16.633
Caliper Diameter
15.1819
Storage Width
16.63
Storage Length
16.63
Storage Height
2.5

Details

Material
Steel
Number of Teeth
40
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.3125
Bore Type
Reboreable
Hardened Teeth
No
Surface Treatment
Protective Coating
Weight
46.7
Min. Bore
1.25
Number of Rows
1
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.