Sprocket Chain Rlr P Sgl 1-1/4In 17.15In, 60A70
Mfr # 60A70
Zoro # G400417283
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
0.459
Sprocket Hub Type
A
Pitch Dia.
16.7169
Number of Teeth
70
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60A70
Zoro #
G400417283
UPC #
97039310682
Country of Origin
China
Dimensions
Length through Bore (In.)
0.459
Pitch Dia.
16.7169
Outside Dia. (In.)
17.15
Storage Height
0.459
Storage Length
17.15
Storage Width
17.15
Caliper Diameter
16.2479
Details
Sprocket Hub Type
A
Number of Teeth
70
Bore Type
Reboreable
Max. Bore (In.)
15.92
Material
Steel
Type
Standard ANSI Roller
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Chain Number
60
Weight
26.18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.