Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 17.43In, 100B42

  • Mfr # 100B42

  • Zoro # G200415878


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
17.43
Length through Bore (In.)
2.5
Number of Teeth
42
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B42
Zoro #
G200415878
UPC #
97039317308
Country of Origin
China

Dimensions

Outside Dia. (In.)
17.43
Length through Bore (In.)
2.5
Pitch Dia.
16.7269
Storage Width
17.43
Storage Length
17.43
Storage Height
2.5
Caliper Diameter
15.9769

Details

Bore Type
Reboreable
Number of Teeth
42
Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
3.3125
Sprocket Hub Type
B
Hardened Teeth
No
Min. Bore
1.25
Chain Number
100
Weight
50.6
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.