Sprocket Chain Rlr P Sgl 1-1/4In 17.77In, 80A54
Mfr # 80A54
Zoro # G300416812
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
17.1984
Outside Dia. (In.)
17.769
Length through Bore (In.)
0.575
Material
Steel
Sprocket Hub Type
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80A54
Zoro #
G300416812
UPC #
97039311207
Country of Origin
China
Dimensions
Pitch Dia.
17.1984
Outside Dia. (In.)
17.769
Length through Bore (In.)
0.575
Storage Height
0.575
Storage Width
17.769
Storage Length
17.769
Caliper Diameter
16.5734
Details
Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
16.139
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
54
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.25
Weight
35.08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.