Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 5.52In, 120A10

  • Mfr # 120A10

  • Zoro # G200417315


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.087
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Number of Teeth
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A10
Zoro #
G200417315
UPC #
97039311726
Country of Origin
China

Dimensions

Pitch Dia.
4.8541
Length through Bore (In.)
0.924
Outside Dia. (In.)
5.517
Storage Width
5.517
Storage Height
0.924
Storage Length
5.517
Caliper Diameter
3.9791

Details

Max. Bore (In.)
3.087
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
A
Number of Teeth
10
Type
Standard ANSI Roller
Weight
3.78
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.