Sprocket Chain Rlr P Sgl 1-1/4In 6-1/2In, 120A12

  • Mfr # 120A12

  • Zoro # G000416747


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
5.7956
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A12
Zoro #
G000416747
UPC #
97039311740
Country of Origin
China

Dimensions

Pitch Dia.
5.7956
Length through Bore (In.)
0.924
Outside Dia. (In.)
6.498
Storage Length
6.498
Storage Width
6.498
Storage Height
0.924
Caliper Diameter
4.9206

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
A
Max. Bore (In.)
4.068
Type
Standard ANSI Roller
Weight
5.64
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.