Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 6.23In, 100B14

  • Mfr # 100B14

  • Zoro # G000417133


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
5.6174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B14
Zoro #
G000417133
UPC #
97039317100
Country of Origin
China

Dimensions

Pitch Dia.
5.6174
Outside Dia. (In.)
6.227
Hub Dia. (In.)
4.1875
Length through Bore (In.)
1.625
Storage Length
6.23
Caliper Diameter
4.3674
Storage Height
1.625
Storage Width
6.23

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Weight
7.49
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.