Sprocket Chain Rlr P Sgl 1-1/4In 7.96In, 120A15

  • Mfr # 120A15

  • Zoro # G500417084


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Pitch Dia.
7.2146
Material
Steel
Number of Teeth
15
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A15
Zoro #
G500417084
UPC #
97039311771
Country of Origin
China

Dimensions

Pitch Dia.
7.2146
Length through Bore (In.)
0.924
Outside Dia. (In.)
7.957
Caliper Diameter
6.3001
Storage Height
0.924
Storage Width
7.957
Storage Length
7.957

Details

Type
Standard ANSI Roller
Material
Steel
Number of Teeth
15
Sprocket Hub Type
A
Max. Bore (In.)
5.527
Bore Type
Reboreable
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Chain Number
120
Weight
9.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.