Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 8.44In, 120B16

  • Mfr # 120B16

  • Zoro # G000415559


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
7.6887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B16
Zoro #
G000415559
UPC #
97039317483
Country of Origin
China

Dimensions

Pitch Dia.
7.6887
Length through Bore (In.)
2.375
Outside Dia. (In.)
8.441
Storage Width
8.44
Storage Height
2.375
Storage Length
8.44
Caliper Diameter
6.8137

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Weight
19.34
Hardened Teeth
No
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.