Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 8.92In, 120A17

  • Mfr # 120A17

  • Zoro # G100417354


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
8.1633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A17
Zoro #
G100417354
UPC #
97039311795
Country of Origin
China

Dimensions

Pitch Dia.
8.1633
Outside Dia. (In.)
8.924
Length through Bore (In.)
0.924
Caliper Diameter
7.2535
Storage Length
8.924
Storage Width
8.924
Storage Height
0.924

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
6.494
Number of Rows
1
Min. Bore
1.25
Weight
11.84
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.