Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 8.92In, 120B17

  • Mfr # 120B17

  • Zoro # G700415910


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
3.5
Outside Dia. (In.)
8.924
Length through Bore (In.)
2.375
Material
Steel
Pitch Dia.
8.1633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120B17
Zoro #
G700415910
UPC #
97039317490
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.924
Length through Bore (In.)
2.375
Pitch Dia.
8.1633
Storage Width
8.92
Caliper Diameter
7.2535
Storage Length
8.92
Storage Height
2.375

Details

Max. Bore (In.)
3.5
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
17
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
120
Weight
20.82
Number of Rows
1
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.