Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 9.41In, 120A18

  • Mfr # 120A18

  • Zoro # G900417455


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6382
Type
Standard ANSI Roller
Max. Bore (In.)
6.977
Bore Type
Reboreable
Length through Bore (In.)
0.924
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A18
Zoro #
G900417455
UPC #
97039311801
Country of Origin
China

Dimensions

Pitch Dia.
8.6382
Length through Bore (In.)
0.924
Outside Dia. (In.)
9.407
Storage Length
9.407
Storage Width
9.407
Caliper Diameter
7.7632
Storage Height
0.924

Details

Type
Standard ANSI Roller
Max. Bore (In.)
6.977
Bore Type
Reboreable
Number of Teeth
18
Sprocket Hub Type
A
Material
Steel
Surface Treatment
Protective Coating
Chain Number
120
Min. Bore
1.25
Weight
13.35
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.