Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 9.41In, 120B18

  • Mfr # 120B18

  • Zoro # G400416095


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
18
Material
Steel
Outside Dia. (In.)
9.407
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B18
Zoro #
G400416095
UPC #
97039317506
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.407
Length through Bore (In.)
2.375
Pitch Dia.
8.6382
Storage Length
9.41
Caliper Diameter
7.7632
Storage Width
9.41
Storage Height
2.375

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
18
Material
Steel
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Weight
22.41
Min. Bore
1.25
Chain Number
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.