Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 9.44In, 100A22

  • Mfr # 100A22

  • Zoro # G700417488


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
22
Bore Type
Reboreable
Sprocket Hub Type
A
Length through Bore (In.)
0.692
Max. Bore (In.)
7.414
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A22
Zoro #
G700417488
UPC #
97039311481
Country of Origin
China

Dimensions

Length through Bore (In.)
0.692
Outside Dia. (In.)
9.444
Pitch Dia.
8.7833
Caliper Diameter
8.0333
Storage Height
0.692
Storage Length
9.444
Storage Width
9.444

Details

Number of Teeth
22
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
7.414
Type
Standard ANSI Roller
Material
Steel
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Weight
10.41
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.