Zoro Homepage

Sprocket Chain Rlr P Sgl 1-1/4In 9.84In, 100B23

  • Mfr # 100B23

  • Zoro # G700416863


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.1799
Max. Bore (In.)
3
Number of Teeth
23
Material
Steel
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B23
Zoro #
G700416863
UPC #
97039317193
Country of Origin
China

Dimensions

Pitch Dia.
9.1799
Length through Bore (In.)
2
Outside Dia. (In.)
9.844
Caliper Diameter
8.4085
Storage Length
9.84
Storage Width
9.84
Storage Height
2

Details

Max. Bore (In.)
3
Number of Teeth
23
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
17.38
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.