Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-1/4In 9.89In, 120A19

  • Mfr # 120A19

  • Zoro # G500417459


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
0.924
Pitch Dia.
9.1133
Bore Type
Reboreable
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A19
Zoro #
G500417459
UPC #
97039311818
Country of Origin
China

Dimensions

Length through Bore (In.)
0.924
Pitch Dia.
9.1133
Outside Dia. (In.)
9.889
Storage Width
9.889
Storage Height
0.924
Caliper Diameter
8.2072
Storage Length
9.889

Details

Material
Steel
Bore Type
Reboreable
Number of Teeth
19
Sprocket Hub Type
A
Max. Bore (In.)
7.459
Type
Standard ANSI Roller
Weight
14.94
Chain Number
120
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.