Zoro Homepage

Sprocket Chain Rlr P Sgl 1-3/8In 10.02In, 200A11

  • Mfr # 200A11

  • Zoro # G400416132


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Length through Bore (In.)
1.389
Outside Dia. (In.)
10.014
Type
Standard ANSI Roller
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A11
Zoro #
G400416132
UPC #
97039312853
Country of Origin
China

Dimensions

Length through Bore (In.)
1.389
Outside Dia. (In.)
10.014
Pitch Dia.
8.8737
Storage Width
10.014
Storage Height
1.389
Storage Length
10.014
Caliper Diameter
7.2214

Details

Sprocket Hub Type
A
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Number of Teeth
11
Max. Bore (In.)
5.984
Min. Bore
1.5
Number of Rows
1
Weight
20.21
Chain Number
200
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.