Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-3/8In 10.83In, 200A12

  • Mfr # 200A12

  • Zoro # G000416037


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
9.6593
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A12
Zoro #
G000416037
UPC #
97039312860
Country of Origin
China

Dimensions

Pitch Dia.
9.6593
Outside Dia. (In.)
10.83
Length through Bore (In.)
1.389
Storage Length
10.83
Storage Height
1.389
Caliper Diameter
8.0973
Storage Width
10.83

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
6.8
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Rows
1
Surface Treatment
Protective Coating
Weight
24.4
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.