Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-3/8In 13.26In, 200A15

  • Mfr # 200A15

  • Zoro # G000416150


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
12.0243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A15
Zoro #
G000416150
UPC #
97039312891
Country of Origin
China

Dimensions

Pitch Dia.
12.0243
Outside Dia. (In.)
13.262
Length through Bore (In.)
1.389
Storage Width
13.262
Storage Length
13.262
Storage Height
1.389
Caliper Diameter
10.3964

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
9.232
Weight
39.24
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.