Zoro Homepage

Sprocket Chain Rlr P Sgl 1-3/8In 5.02In, 120B9

  • Mfr # 120B9

  • Zoro # G200416950


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
9
Max. Bore (In.)
1.8125
Hub Dia. (In.)
3.375
Length through Bore (In.)
2.25
Pitch Dia.
4.3857
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B9
Zoro #
G200416950
UPC #
97039317414
Country of Origin
China

Dimensions

Hub Dia. (In.)
3.375
Length through Bore (In.)
2.25
Pitch Dia.
4.3857
Outside Dia. (In.)
5.021
Storage Length
5.02
Storage Width
5.02
Caliper Diameter
2.8191
Storage Height
2.25

Details

Number of Teeth
9
Max. Bore (In.)
1.8125
Bore Type
Reboreable
Sprocket Hub Type
B
Material
Steel
Type
Standard ANSI Roller
Weight
5.33
Chain Number
120
Min. Bore
1.375
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.