Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-3/8In 6.01In, 120B11

  • Mfr # 120B11

  • Zoro # G700417426


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.125
Hub Dia. (In.)
3.5625
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B11
Zoro #
G700417426
UPC #
97039317438
Country of Origin
China

Dimensions

Length through Bore (In.)
2.125
Hub Dia. (In.)
3.5625
Outside Dia. (In.)
6.009
Pitch Dia.
5.3242
Storage Width
6.01
Caliper Diameter
3.77
Storage Length
6.01
Storage Height
2.125

Details

Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Material
Steel
Bore Type
Reboreable
Number of Teeth
11
Surface Treatment
Protective Coating
Weight
7.72
Chain Number
120
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.