Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1-3/8In 6.99In, 120B13

  • Mfr # 120B13

  • Zoro # G000417461


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
6.2679
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B13
Zoro #
G000417461
UPC #
97039317452
Country of Origin
China

Dimensions

Pitch Dia.
6.2679
Length through Bore (In.)
2.25
Hub Dia. (In.)
4.5625
Outside Dia. (In.)
6.986
Storage Height
2.25
Storage Width
6.99
Storage Length
6.99
Caliper Diameter
4.7222

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Max. Bore (In.)
3
Type
Standard ANSI Roller
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.375
Weight
12.57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.