Sprocket Chain Rlr P Sgl 1-3/8In 7.47In, 120B14
Mfr # 120B14
Zoro # G800417487
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Hub Dia. (In.)
4.75
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
14
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120B14
Zoro #
G800417487
UPC #
97039317469
Country of Origin
China
Dimensions
Hub Dia. (In.)
4.75
Pitch Dia.
6.7409
Outside Dia. (In.)
7.472
Length through Bore (In.)
2.25
Storage Length
7.47
Caliper Diameter
5.2409
Storage Height
2.25
Storage Width
7.47
Details
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
14
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Weight
14.29
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
120
Min. Bore
1.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.