Sprocket Chain Rlr P Sgl 10.11In 80 30, 80SF30
Mfr # 80SF30
Zoro # G300415969
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
30
Bore Type
Bushed
Pitch Dia.
9.5668
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80SF30
Zoro #
G300415969
UPC #
97039379955
Country of Origin
China
Dimensions
Pitch Dia.
9.5668
Length through Bore (In.)
1.25
Outside Dia. (In.)
10.114
Storage Width
10.114
Caliper Diameter
8.9418
Storage Length
10.114
Storage Height
1.25
Details
Number of Teeth
30
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80
Weight
11.4
Bushing Code
SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.