Sprocket Chain Rlr P Sgl 11.71In 80 35, 80SF35
Mfr # 80SF35
Zoro # G800417128
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Type
Standard Roller Chain
Outside Dia. (In.)
11.711
Length through Bore (In.)
1.25
Pitch Dia.
11.1558
Bore Type
Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80SF35
Zoro #
G800417128
UPC #
97039379993
Country of Origin
China
Dimensions
Outside Dia. (In.)
11.711
Length through Bore (In.)
1.25
Pitch Dia.
11.1558
Storage Height
1.25
Storage Width
11.711
Caliper Diameter
10.5196
Storage Length
11.711
Details
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
35
Material
Steel
Weight
15.6
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.