Sprocket Chain Rlr P Sgl 1.188In 11.71In, 80B35
Mfr # 80B35
Zoro # G300417093
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
11.1558
Number of Teeth
35
Length through Bore (In.)
2
Material
Steel
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80B35
Zoro #
G300417093
UPC #
97039316714
Country of Origin
China
Dimensions
Pitch Dia.
11.1558
Length through Bore (In.)
2
Outside Dia. (In.)
11.711
Storage Height
2
Storage Length
11.71
Caliper Diameter
10.5196
Storage Width
11.71
Details
Number of Teeth
35
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
3.25
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.1875
Number of Rows
1
Chain Number
80
Weight
21.65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.