Zoro Homepage

Sprocket Chain Rlr P Sgl 1.188In 12.03In, 80B36

  • Mfr # 80B36

  • Zoro # G600417083


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Length through Bore (In.)
2
Pitch Dia.
11.4737
Bore Type
Reboreable
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B36
Zoro #
G600417083
UPC #
97039316721
Country of Origin
China

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.4737
Outside Dia. (In.)
12.03
Caliper Diameter
10.8487
Storage Width
12.03
Storage Height
2
Storage Length
12.03

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
36
Max. Bore (In.)
3.25
Material
Steel
Sprocket Hub Type
B
Weight
22.54
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.1875
Chain Number
80
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.