Zoro Homepage

Sprocket Chain Rlr P Sgl 1.188In 12.35In, 80A37

  • Mfr # 80A37

  • Zoro # G400416125


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.349
Sprocket Hub Type
A
Length through Bore (In.)
0.575
Bore Type
Reboreable
Number of Teeth
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A37
Zoro #
G400416125
UPC #
97039311030
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.349
Length through Bore (In.)
0.575
Pitch Dia.
11.7916
Storage Length
12.349
Storage Width
12.349
Caliper Diameter
11.156
Storage Height
0.575

Details

Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
37
Max. Bore (In.)
10.719
Material
Steel
Type
Standard ANSI Roller
Min. Bore
1.1875
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Weight
16.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.