Zoro Homepage

Sprocket Chain Rlr P Sgl 1.188In 12.35In, 80B37

  • Mfr # 80B37

  • Zoro # G700417167


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Sprocket Hub Type
B
Outside Dia. (In.)
12.349
Number of Teeth
37
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B37
Zoro #
G700417167
UPC #
97039316738
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.349
Pitch Dia.
11.7916
Length through Bore (In.)
2
Storage Length
12.35
Storage Height
2
Caliper Diameter
11.156
Storage Width
12.35

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
37
Material
Steel
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
1.1875
Hardened Teeth
No
Weight
23.46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.